VWR® PCR Tubes and Caps
# de catalogue 76446-876
Fournisseur: VWR International
Spécifications
- Cap Type:Domed
- Capacity:0.5 ml
- Format:Tubes
- Color:Clear
- Cat. no.:76446-876
Spécifications
A propos de cet article
Ideal for all PCR protocols, these 0.2 ml tubes and caps are made from polypropylene and are compatible with most popular thermal cycler blocks.
- Autoclavable
- Chemically inert
They feature smooth, thin, uniform walls for accurate thermal transfer. Certified free of RNase, DNase, and human DNA (lot-by-lot certificates available). Tubes are available with bubble-top or flat-top caps, both of which fit precisely to ensure a positive, contamination-free environment.
Customers Who Bought This Also Bought