Order Entry
ContactUsLinkComponent
VWR* A-Series Analytical Balance, 220g x 0.1mg, Internal Calibration
VWR® A Balances
# de catalogue 76446-816
Fournisseur:  VWR International
VWR* A-Series Analytical Balance, 220g x 0.1mg, Internal Calibration
VWR® A Balances
# de catalogue 76446-816
Fournisseur:  VWR International

Spécifications

  • Communication interface:
    RS232 (2), USB-A, USB-B, and Wi-Fi
  • Linearity:
    0.2 mg
  • Pan/Platform Size:
    Ø 100 mm
  • Repeatabilty:
    0.09 mg (at 5% load)
  • Stabilization Time:
    2 s
  • Model:
    VWR-220AC
  • Cat. no.:
    76446-816
  • Readability:
    0.1 mg
  • Weighing Capacity:
    220 g

Spécifications

A propos de cet article

VWR® A-Series balances incorporate state-of-the-art features for advanced weighing applications and documentation.

  • State-of-the-art features for advanced weighing and documentation
  • Internal calibration
  • Multiple weigh modes
  • 2×RS-232, USB (A and B), and Wi-Fi communication interfaces
  • Easy-to-read, adjustable, backlit display
  • Tool-free assembly and diassembly of the 3-door draft shield on analytical models
  • 5 year warranty

The VWR® A-Series balances are the answer for organizations demanding accuracy and performance at an economical price. Featuring internal calibration, a multitude of communication options, and built in data protections, the VWR® A-Series provide advanced features for any application. The large, back-lit LCD display allows for easy viewing of the weighing results. Data safety is provided via the internal memory allowing for recording up to 100,000 weighings. The analytical models feature a spacious 3-door draft shield that allows for tool-free assembly and disassembly of the weighing chamber. With its unsurpassed 5-year warranty, the VWR® A-Series balance will provide reliable results for years to come.

Customers Who Bought This Also Bought