HMDS retention gap/precolumn, high temperature, fused silica, Deactivation mainly for apolar solvents, Internal Diameter: 0.32 mm, Length: 1 m
# de catalogue 76442-980
Fournisseur: HICHROM LIMITED
HMDS retention gap/precolumn, high temperature, fused silica, Deactivation mainly for apolar solvents, Internal Diameter: 0.32 mm, Length: 1 m
# de catalogue 76442-980
Fournisseur: HICHROM LIMITED
Customers Who Bought This Also Bought
VWR® 9 mm Screw-Thread Vials, Kits, Caps, and Inserts, Wide Opening
Fournisseur: VWR International
$121.85 to $1,194.50
VWR® Snap Caps for 11 mm Snap Ring Vials, Wide Opening
Fournisseur: VWR International
$101.50 to $966.52
VWR® Screw Caps for 9 mm Screw-Thread Vials, Wide Opening
Fournisseur: VWR International
$46.59 to $465.92
BASIK* 1.5 ml Screw top vial and cap slit eppendorf clear
Fournisseur: MicroSolv Technology Corp
$104.37
SureSTART™ Crimp Caps, 20 mm, Level 2 High-throughput Applications, Thermo Scientific
Fournisseur: Thermo Scientific
$180.01 to $182.41
RSA™ and RSA-Pro™ Autosampler Vials, Caps and Convenient Kits
Fournisseur: MicroSolv Technology Corp
$433.35
SureSTART™ Septa for 20 mm Stoppers, Level 2 High-throughput Applications, Thermo Scientific
Fournisseur: Thermo Scientific
$1,294.78 to $1,294.78
AQR™ Caps for RSA™ Autosampler Vials, MicroSolv Technology Corporation
Fournisseur: MicroSolv Technology Corp
$54.30