HMDS retention gap/precolumn, high temperature, fused silica, Deactivation mainly for apolar solvents, Internal Diameter: 0.18 mm, Length: 10 m
# de catalogue 76442-948
Fournisseur: HICHROM LIMITED
HMDS retention gap/precolumn, high temperature, fused silica, Deactivation mainly for apolar solvents, Internal Diameter: 0.18 mm, Length: 10 m
# de catalogue 76442-948
Fournisseur: HICHROM LIMITED
Customers Who Bought This Also Bought
VWR® Snap Caps for 11 mm Snap Ring Vials, Wide Opening
Fournisseur: VWR International
81,56 $ to 628,06 $
Screw-Thread Caps, 9 mm, MicroLiter, DWK Life Sciences
Fournisseur: DWK Life Sciences (KIMBLE)
88,41 $
VWR® Screw Caps for 9 mm Screw-Thread Vials, Wide Opening
Fournisseur: VWR International
57,66 $ to 576,72 $
SureSTART™ Manual Crimper for 20 mm Crimp Vials, Level 3, Thermo Scientific
Fournisseur: Thermo Scientific
634,78 $
WHEATON® MicroLiter Sample Vial Component Kits, DWK Life Sciences
Fournisseur: DWK Life Sciences (KIMBLE)
467,43 $
WHEATON® MicroLiter 20 mm Crimp Seals with Septa, DWK Life Sciences
Fournisseur: DWK Life Sciences (KIMBLE)
204,47 $
SureSTART™ Glass Screw Top Vials, 2 ml, Level 1 Everyday Analysis, Thermo Scientific
Fournisseur: Thermo Scientific
31,00 $
WHEATON® MicroLiter µLPlate® Component Kits, Inserts and Caps, Unassembled, DWK Life Sciences
Fournisseur: DWK Life Sciences (KIMBLE)
228,52 $