DPTMDS retention gap/precolumn, high temperature, fused silica, General purpose deactivation for both apolar and polar solvents, Internal Diameter: 0.25 mm, Length: 20 m
# de catalogue 76442-878
Fournisseur: HICHROM LIMITED
DPTMDS retention gap/precolumn, high temperature, fused silica, General purpose deactivation for both apolar and polar solvents, Internal Diameter: 0.25 mm, Length: 20 m
# de catalogue 76442-878
Fournisseur: HICHROM LIMITED
Customers Who Bought This Also Bought
VWR® 9 mm Screw-Thread Vials, Kits, Caps, and Inserts, Wide Opening
Fournisseur: VWR International
50,14 $ to 501,54 $
VWR® Screw Caps for 9 mm Screw-Thread Vials, Wide Opening
Fournisseur: VWR International
86,08 $ to 717,60 $
VWR® 11 mm Crimp Top Vials, Kits, and Inserts, Standard Opening
Fournisseur: VWR International
62,00 $ to 438,00 $
VWR® 11 mm Snap Ring Vials, Kits, Caps, and Inserts, Wide Opening
Fournisseur: VWR International
562,80 $
SureSTART™ Glass Inserts for 2 ml Vials, Level 3 High Performance Applications, Thermo Scientific
Fournisseur: Thermo Scientific
93,60 $ to 97,09 $
WHEATON® MicroLiter Screw-Thread Vials, Component Kits, Assembled, 9 mm, DWK Life Sciences
Fournisseur: DWK Life Sciences (KIMBLE)
133,79 $