DPTMDS retention gap/precolumn, high temperature, fused silica, General purpose deactivation for both apolar and polar solvents, Internal Diameter: 0.18 mm, Length: 20 m
# de catalogue 76442-854
Fournisseur: HICHROM LIMITED
DPTMDS retention gap/precolumn, high temperature, fused silica, General purpose deactivation for both apolar and polar solvents, Internal Diameter: 0.18 mm, Length: 20 m
# de catalogue 76442-854
Fournisseur: HICHROM LIMITED
Customers Who Bought This Also Bought
VWR® Snap Caps for 11 mm Snap Ring Vials, Wide Opening
Fournisseur: VWR International
81,56 $ to 628,06 $
VWR® Screw Caps for 9 mm Screw-Thread Vials, Wide Opening
Fournisseur: VWR International
79,27 $ to 761,17 $
VWR® 9 mm Screw-Thread Vials, Kits, Caps, and Inserts, Wide Opening
Fournisseur: VWR International
72,06 $ to 624,50 $
SureSTART™ Glass Screw Top Headspace Vials, 10 ml, Level 2 High-Throughput Applications, Thermo Scientific
Fournisseur: Thermo Scientific
4 938,13 $ to 4 938,13 $
AQ™ Advanced Quality Borosilicate Glass and Plastic Inserts
Fournisseur: MicroSolv Technology Corp
208,84 $
WHEATON® MicroLiter 20 mm Crimp Seals with Septa, DWK Life Sciences
Fournisseur: DWK Life Sciences (KIMBLE)
238,61 $
SureSTART™ Screw Caps for Glass Screw Top Vials, 9 mm, Level 1 Everyday Analysis, Thermo Scientific
Fournisseur: Thermo Scientific
2 106,19 $ to 2 106,19 $
SureSTART™ EPA Certified Screw Vial and Cap Kits, Level 2 High-throughput Applications, Thermo Scientific
Fournisseur: Thermo Scientific
161,56 $ to 173,63 $