DPTMDS retention gap/precolumn, high temperature, fused silica, General purpose deactivation for both apolar and polar solvents, Internal Diameter: 0.15 mm, Length: 20 m
# de catalogue 76442-842
Fournisseur: HICHROM LIMITED
DPTMDS retention gap/precolumn, high temperature, fused silica, General purpose deactivation for both apolar and polar solvents, Internal Diameter: 0.15 mm, Length: 20 m
# de catalogue 76442-842
Fournisseur: HICHROM LIMITED
Customers Who Bought This Also Bought
VWR® 9 mm Screw-Thread Vials, Kits, Caps, and Inserts, Wide Opening
Fournisseur: VWR International
121,85 $ to 1 194,50 $
VWR® Snap Caps for 11 mm Snap Ring Vials, Wide Opening
Fournisseur: VWR International
73,75 $ to 568,62 $
SureSTART™ Glass Screw Top Vials, 2 ml, Level 3 High Performance Applications, Thermo Scientific
Fournisseur: Thermo Scientific
43,20 $ to 44,79 $
Plastic Vials, Caps and Convenience Kits for LCMS and HPLC
Fournisseur: MicroSolv Technology Corp
120,33 $
BASIK* 1.5 ml Snaptop vial and cap slit eppendorf amber
Fournisseur: MicroSolv Technology Corp
115,66 $
SureSTART™ Caps for 2 ml Glass Snap Top Vials, Level 2 High-Throughput Applications, Thermo Scientific
Fournisseur: Thermo Scientific
461,12 $ to 461,12 $
WHEATON® MicroLiter 9 mm Screw-Thread Vials, Component Kits, Unassembled, DWK Life Sciences
Fournisseur: DWK Life Sciences (KIMBLE)
114,97 $