DPTMDS retention gap/precolumn, high temperature, fused silica, General purpose deactivation for both apolar and polar solvents, Internal Diameter: 0.15 mm, Length: 10 m
# de catalogue 76442-840
Fournisseur: HICHROM LIMITED
DPTMDS retention gap/precolumn, high temperature, fused silica, General purpose deactivation for both apolar and polar solvents, Internal Diameter: 0.15 mm, Length: 10 m
# de catalogue 76442-840
Fournisseur: HICHROM LIMITED
Customers Who Bought This Also Bought
VWR® Screw Caps for 9 mm Screw-Thread Vials, Wide Opening
Fournisseur: VWR International
57,66 $ to 576,72 $
VWR® 9 mm Screw-Thread Vials, Kits, Caps, and Inserts, Wide Opening
Fournisseur: VWR International
137,63 $
SureSTART™ Glass Screw Top 0.3 ml Microvials for <2 ml Samples, Level 3 High Performance Applications, Thermo Scientific
Fournisseur: Thermo Scientific
182,38 $ to 196,03 $
VWR® 11 mm Crimp Top Vials, Kits, and Inserts, Standard Opening
Fournisseur: VWR International
40,01 $ to 399,86 $
RSA™ and RSA-Pro™ Autosampler Vials, Caps and Convenient Kits
Fournisseur: MicroSolv Technology Corp
144,21 $
SureSTART™ MSCERT+ Screw Vial and Cap Kits, Level 3 High Performance Applications, Thermo Scientific
Fournisseur: Thermo Scientific
216,00 $ to 224,04 $