DPTMDS retention gap/precolumn, high temperature, fused silica, General purpose deactivation for both apolar and polar solvents, Internal Diameter: 0.10 mm, Length: 20 m
# de catalogue 76442-832
Fournisseur: HICHROM LIMITED
DPTMDS retention gap/precolumn, high temperature, fused silica, General purpose deactivation for both apolar and polar solvents, Internal Diameter: 0.10 mm, Length: 20 m
# de catalogue 76442-832
Fournisseur: HICHROM LIMITED
Customers Who Bought This Also Bought
VWR® 9 mm Screw-Thread Vials, Kits, Caps, and Inserts, Wide Opening
Fournisseur: VWR International
121,85 $ to 1 194,50 $
AQ™ Advanced Quality Borosilicate Glass and Plastic Inserts
Fournisseur: MicroSolv Technology Corp
510,94 $
VWR® Screw Caps for 9 mm Screw-Thread Vials, Wide Opening
Fournisseur: VWR International
57,66 $ to 576,72 $
WHEATON® ABC Vial™ Large-Opening Screw-Thread Vials, DWK Life Sciences
Fournisseur: DWK Life Sciences (KIMBLE)
150,09 $
BASIK* 1.5 ml Snaptop vial and cap slit eppendorf amber
Fournisseur: MicroSolv Technology Corp
115,66 $
Inserts for Standard Opening Crimp-Top Vial, 11 mm, Thermo Scientific
Fournisseur: Thermo Scientific
150,77 $