VWR® Sterile Cleanroom Nitrile Glove, Class 100
Catalog # 76423-454
Supplier: VWR International
Specifications
- Glove Color:Natural
- Glove size:XXL
- Ambidextrous/Hand-specific:Ambidextrous
- Disposable / reusable:Disposable
- Latex/Latex-free:Latex-free
- Material:Nitrile
- Powdered/Powder-free:Powder-free
- Finish:Textured fingers
- Cuff style:Beaded
- Sterility:Sterile
- Cleanroom class:100/ISO 5
- Cat. no.:76423-454
Specifications
About this item
Introducing the new VWR® Class 100 sterile nitrile gloves as a sterile bulk packed option to the popular line of VWR® cleanroom gloves. Enhanced comfort and durability make these an ideal choice to add to any glove program.
- Sterile SAL 10⁻⁶, gamma irradiation
- Nitrile
- Ambidextrous
- Textured fingers
- Beaded cuff
- Natural rubber, latex-free
Suitable for use in ISO Class 5 (FED-STD-209E Class 100) or higher cleanrooms.
Packaging: Gloves are packaged 200 per bag, 5 bags per case. Packaging is made of 40% recycled material.
Customers Who Bought This Also Bought