Eisco Porcelain Evaporating Basins, Round Form
Catalogue # 470328-270
Fournisseur: Wards
Spécifications
- Ø:75 mm
- Capacity:60 ml
- Height:30 mm
- Cat. no.:470328-270
- Shape:Round form
Spécifications
À propos de cet article
Designed for a variety of science laboratory uses.
- High quality, fully glazed except outer base
- White porcelain
- Round form with spout
- Heat and cool slowly when using under high temperatures
Eisco Labs manufactures its own products using state-of-the-art equipment, and following the highest standards of quality control. Each product is carefully designed by a team of laboratory professionals and experienced engineers with quality and durability in mind. They are manufactured with only the highest grade, raw materials and according to international quality standards to ensure that they can withstand use in even the toughest laboratory environments.
Frequently Bought Together