Polypropylene Lab Scoops with Spatula, Eisco
# de catalogue 470328-200
Fournisseur: Wards
Spécifications
- Length:5.9"
- Description:Lab scoop with spatula
- Material:PP
Spécifications
A propos de cet article
Features one scoop end and one spatula end with knife edge. Perfect for a variety of laboratory uses.
- Made of high quality, chemical and heat resistant polypropylene
- Autoclavable, reusable
- Feature one scoop end and one spatula end with knife edge
Blue polypropylene lab scoop with a spoon on one end and flat edge with on the other end. Made of polypropylene which is autoclavable and excellent replacement of metallic scoops. Total Length 150 mm (5.90"), Oval scoop measures 19 mm (0.75") Wide and 26 mm (1.02") long, Flat side measures 20 mm (0.79") wide by 26 mm (1.02") long. Handle is 16 mm (0.63") wide, 3 mm (0.12") thick. These scoops are great for adding small amounts of ingredients and mixing. Pack of 10.
Customers Who Bought This Also Bought