MST Digital Magnetic Stirrer, Velp Scientific
Catalog # 76416-220
Supplier: VELP SCIENTIFIC INC.
Specifications
- Description:MST digital magnetic stirrer
- W×D×H:120×145×50 mm (4.7×5.7×1.97")
- Timer:1 - 900 minutes
- Cat. no.:76416-220
- Electrical:100/230 V, 50/60 Hz
- Speed Range:0 - 1500 rpm
- Overall Dimensions:120×145×50 mm (4.7×5.7×1.97")
- Weight:0.6 kg (1.3 lbs.)
Specifications
About this item
Small and efficient magnetic stirrer with digital display, timer, auto-reverse and SpeedServo.
- Bright digital display for accurate speed monitoring
- On board timer for unattended operation
- Auto reverse of stirring direction ensures better mixing
- SpeedServo™ technology ensuring costant speed counter reacting to viscosity changes
- Speed regulation up to 1500 rpm
- Accepts up to 5 L flask
Equipped with a PCM magnet, brushless motor, technopolymer guarantees high resistance to chemicals. White surface for visualization of particles and color changes. Remains cold, even after hours of continuous use. Ideal for microtitration, BOD, microbiology and biochemistry.
Auto-reverse from 5 to 900 s. 10 rpm steps speed RAM. Excellent speed control even at low speeds.
Delivery: Three year warranty.
Frequently Bought Together