Scrub Brush, Micronova
# de catalogue 76415-982
Fournisseur: Micronova
Spécifications
- Bristle Color:White
- Bristle Material:Polyester
- Handle Material:plastic
- Description:Scrub brush
- Total length:20.3 cm (8")
- Cat. no.:76415-982
- Handle Color:White
Spécifications
A propos de cet article
This scrub brush features an 8", iron-shaped plastic block handle with a comfortable, curved grip that protects hands from metal edges.
- Detail oriented scrub brush
- Curved handle with stiff polyester bristles
- Designed for tight crevices, rolled lips, and corners of equipment
- Durable materials will not crack or splinter with use
The stiff, staple-set polyester bristles are set in a flat V-shaped pattern for maximum pan contact.
Certifications: FDA compliant base and bristles.
Customers Who Bought This Also Bought