Order Entry
ContactUsLinkComponent
Tubing Flint 60 cm L 7 Od X 1.10 mm wall
Glass Tubing, Flint, United Scientific Supplies
# de catalogue 470325-684
Tubing Flint 60 cm L 7 Od X 1.10 mm wall
Glass Tubing, Flint, United Scientific Supplies
# de catalogue 470325-684

Spécifications

  • Description:
    Glass Tubing, Flint, 24" × 7 mm
  • Cat. no.:
    470325-684

Spécifications

A propos de cet article

Tubing made from fine quality flint glass for easy bending, blowing and sealing of soft glass apparatus.

  • Borosilicate glass tubing

Tubing is 24" long and available in various diameters. Sold per pound.

Customers Who Bought This Also Bought