Screw Top Dropper Pipet Bottle
# de catalogue 470325-658
Fournisseur: United Scientific Supplies
Spécifications
- Capacity:60 ml
- Cat. no.:470325-658
Spécifications
A propos de cet article
Molded of flint glass, screw tip with reusable, snap-on sealer tip.
- Glass pipet
- Closure included
- 30 ml capacity
These Boston round flint glass bottles include screw cap with dropper assembly are designed for general use. The glass is non-porous, which allows for easy cleaning or autoclaving.
Packaging: Pack of 12
Customers Who Bought This Also Bought