Avantor® ACE® Excel® C18-AR, HPLC Columns, 2 µm
# de catalogue 76408-438
Fournisseur: HICHROM LIMITED
Spécifications
- Column Format:Guard cartridge
- I.D.:2.10 mm
- Length:5 mm
- Particle size:Proprietary
- Pore size:100 Å
- Description:For analytical UHPLC columns (2.1 - 3.0 mm ID)
- Column Hardware:Stainless Steel
- Cat. no.:76408-438
- Packing Material:Silica
- Phase:C18-AR
Spécifications
A propos de cet article
The Avantor® ACE® Excel® C18-AR phase utilizes a specially developed ligand combining a C18 chain with integral phenyl functionality, thus combining the benefits of both C18 and phenyl characteristics into a single phase. This can be used for 'standard' C18 column separations but is additionally recommended for separations that involve compounds containing aromatic functionality.
- Ultra-high purity, base deactivated silica with exceptional reproducibility
- Ideal for a wide range of analytes differing in hydrophobicity
- Wide range of particle sizes (1.7 to 5 µm) and complementary phases
- Ultra-low bleed to ensure LC/MS compatibility
- Method validation kits contain three different batches of the same phase - available on request
These columns are made of stainless steel.
Customers Who Bought This Also Bought