Tubing for MINIPULS® 3 Peristaltic Pumps, Gilson®
# de catalogue 76407-048
Fournisseur: GILSON, INC.
Spécifications
- Length:3.0 m (118")
- Tubing I.D.:3.00 mm (0.118")
- Tubing Material:Silicone
- Tubing O.D.:0.197"
- Description:Extension tubing
- Cat. no.:76407-048
Spécifications
A propos de cet article
A variety of tubing of different material, inner diameter sizes, and lengths are available for MINIPULS® 3 pumps.
Silicone (Versilic®) tubing is biologically neutral and does not inhibit cell culture while meeting European Pharmacopeia requirements, USP Class VI biological tests, and ISO 10993 biocompatibility.
ISOVERSINIC® tubing shows excellent resistance to strong acids, oxidizing agents, and aromatic and chlorinated solvents.
PharMed® tubing meets European Pharmacopeia requirements, USP Class VI biological tests, and ISO 10993 biocompatibility.
PVC (Tygon®) tubing handles virtually all inorganic chemicals found in the lab and can be used in corrosive environments.
Customers Who Bought This Also Bought