Avantor® Partisil SCX, HPLC Columns
Catalog # 76402-006
Supplier: HICHROM LIMITED
Specifications
- Ø int.:4.60 mm
- Particle size:10 µm
- Length:250 mm
- Carbon load:10%
- Endcapped:No
- pH range:1.5 - 7.0
- Cat. no.:76402-006
Specifications
About this item
Avantor® Partisil® was one of the first commercially available irregular silicas with a large surface area giving it a high loading capacity.
- Easy to use
- Irregular porous silica
Avantor® Partisil® SCX is a strong cation exchange phase based on benzenesulphonic acid groups and is stable over the pH range 1.5 to 7.0. At intermediate pH, use of a Solvecon eluent conditioning column is recommended to further enhance column lifetime. Suitable for use with nucleosides, amino acids, polyamines, drugs and other cationic species.
Column hardware: Stainless steel.
Caution: * Use with freestanding holder and column coupler, please see 'HPLC Guard Column Holders and Accessories'.
Customers Who Bought This Also Bought