Avantor® ACE® Excel® NH₂, Analytical, HPLC/UHPLC Columns, 3 µm
# de catalogue 76393-348
Fournisseur: HICHROM LIMITED
Spécifications
- Column Format:Analytical
- I.D.:4.60 mm
- Length:250 mm
- Max. pressure:1000 bar (14503.8 psi)
- Particle size:3 µm
- Pore size:100 Å
- Endcapped:No
- USP code:L8
- pH range:2 - 7
- Surface area:300 m²/g
- Carbon load:4.0%
- Cat. no.:76393-348
- Phase:NH₂
Spécifications
A propos de cet article
These stainless steel columns with proprietary bonding technology provide high robustness with excellent column lifetimes.
- Usable in reversed phase, normal phase, weak anion-exchange and HILIC modes
- Ideal for the analysis of sugars
- Ultra-inert, high efficiency 1,7, 3 and 5 µm particles for optimum peak shape
- Method validation kits contain three different batches of the same phase - available on request
Customers Who Bought This Also Bought