Avantor® Partisil ODS3, HPLC Columns, 5 µm
# de catalogue 76382-672
Fournisseur: HICHROM LIMITED
Spécifications
- Column Format:Analytical
- I.D.:4.60 mm
- Length:250 mm
- Particle size:5 µm
- Pore size:85 Å
- Description:PARTISIL analytical HPLC columns with WCS hardware
- Cat. no.:76382-672
- Packing Material:Silica
- Phase:C18-ODS3
Spécifications
A propos de cet article
Avantor® Partisil® was one of the first commercially available irregular silicas. A large surface area gives it a high loading capacity.
- Irregular porous silica
- 5 and 10 µm particle sizes
- Hichrom high efficiency
- Stainless steel column hardware
Avantor® Partisil® ion-exchange materials are widely referenced and remain one of the most popular choices for analysts. Avantor® Partisil® 10 ODS3 is similar to Waters µBondapak.
It is an intermediate carbon load C18 phase used for pharmaceutical, natural products, food, biological and environmental pollutants applications.
Customers Who Bought This Also Bought