Avantor® ACE® C18, HPLC Columns, 5 µm
# de catalogue 76382-576
Fournisseur: HICHROM LIMITED
Spécifications
- Column Format:Analytical
- I.D.:4.60 mm
- Length:50 mm
- Max. pressure:275 bar
- Particle size:5 µm
- Pore size:100 Å
- Description:¹/₁₆" connections
- Endcapped:Yes
- USP code:L1
- pH range:2 - 8
- Surface area:300 m²/g
- Carbon load:15.5%
- Column Hardware:Stainless Steel
- Cat. no.:76382-576
- Phase:C18
Spécifications
A propos de cet article
Avantor® ACE® C18 columns provide great reproducibility and column lifetime. These columns are available in a wide range of particle sizes and dimensions from capillary to preparative.
- Ultra-high purity, base deactivated silica with exceptional reproducibility
- Ideal for a wide range of analytes differing in hydrophobicity
- Wide range of particle sizes (3, 5 and 10 µm) and complementary phases
- Method validation kits contain three different batches of the same phase - available on request
These columns are designed for a wide range of chromatographic applications, to provide great performance with acidic, basic and neutral molecules.
Customers Who Bought This Also Bought