Spécifications
- Length:4.57 cm
- Volume:2 - 20 µl
- Tip Color:Transparent
- Packed:Standard Racks, 10×96
- Filter:+
- Sterile:+
- Tip Style:Filtered
Spécifications
A propos de cet article
Tips free of human touch is purity at its best.
- Tip options: Standard, low retention, sterile, filtered and combinations
- Filtered: Specially developed PE filters free of chemical additives stops aerosols and contaminations
- Low retention: Free of any softening agents that could influence results of samples
- Leach-free, ensuring maximum recovery of sample yield
- Volume measurements, along the tube are marked in increments for easy identification
- Produced from Swiss-made diamond finish mold
- Made of FDA approved special medical grade virgin polypropylene plastic with high transparency
- Unique label coding in packaging for easy identification
These graduated pipette tips are manufactured in a touch-free facility with a stringent quality control process to make them certified free of any affecting biological elements, such as human DNA, DNase, RNase and Endotoxin, or Pyrogen and PCR inhibitors. They also are non-cytotoxic.
They have an innovative design: The profile and dimensions of the tips are engineered to accurately measure and transfer a volume of liquid from one container to another, as well as adapt to a wide-range of pipettes.
They preserve their purity in the following packaging options, which are free of lubricants and heavy metals.
Bulk pack: Packed in a polyethylene bag that is sealed to perfection.
Rack pack: Five packs of tips with a variety of options for the number of tips in each pack. This choice comes with an autoclave container with stackable and color-coded trays for easy identification.
Reloading stack: Tips prearranged in racks that are in a storing container.
Reload stack for filter tips: Supplied in a sterile, sealed and eco-friendly package free of DNase, RNase, and Pyrogen.
Individually wrapped tips: Free of DNase, RNase and Pyrogen.