VWR® Pressure Sensitive Color-Coded Labeling Tapes
# de catalogue 76376-482
Fournisseur: VWR International
Spécifications
- Dimensions:0.5×2160"
- Color:Magenta
- Material:Tape, pressure-sensitive
Spécifications
A propos de cet article
Can be written on using a pen, pencil, and/or a permanent marker without smearing. Can be adhered, removed, and reapplied without leaving behind the adhesive residue.
- Oil-resistant
- Acid-resistant
- Water-resistant
- Withstands temperatures ranging from −23 to 121 °C
Common in laboratories for color-coding or labeling.
Customers Who Bought This Also Bought