Handled Square Jugs, High-Density Polyethylene, Qorpak®
# de catalogue 76360-460
Fournisseur: Qorpak
Spécifications
- Capacity:3840 ml (128 oz.)
- Dimensions:142×283 mm
- Color:Natural
- Description:White polypropylene F217 lined
- Material:HDPE
- Cat. no.:76360-460
- Thread:38 - 400
Spécifications
A propos de cet article
Square jugs feature durable HDPE.
- Excellent moisture barrier and are impact resistant
The space saving design on these jugs make them ideal for the workbench.
Customers Who Bought This Also Bought