Hypersil GOLD™ C4 HPLC Columns
Catalog # 76332-396
Supplier: Thermo Scientific
Specifications
- Column Format:Preparative
- Ø int.:25 mm
- Particle size:5 μm
- Pore size:175 Å
- Max. pressure:3500 psi
- Description:XtendedLife column
- Length:100 mm
- Carbon load:5%
- Endcapped:Yes
- pH range:2 - 8
- Surface area:220 m²/g
- Temperature limit:60 °C
- USP code:L26
- Cat. no.:76332-396
- Packing Material:Spherical, fully porous, ultrapure silica
- Phase:C4
Specifications
About this item
For very hydrophobic analytes, achieve faster separations with excellent peak shapes using Thermo Scientific™ Hypersil GOLD™ C4 HPLC columns.
Featuring a lower hydrophobicity than C18 or C8 columns, Hypersil GOLD C4 columns provide outstanding sensitivity and high efficiency.
Ordering information: Guard cartridges require use of corresponding Thermo Scientific UNIGUARD holders. Cartridges with a 1 mm int.Ø require the 1 mm UNIGUARD holder (10046-746), 2.1/3 mm int.Ø require the 2/3 mm UNIGUARD holder (10046-748) and 4/4.6 mm int.Ø require the 4/4.6 mm UNIGUARD holder (10046-744).
Customers Who Bought This Also Bought