Spécifications
- Column Format:Preparative
- I.D.:50 mm
- Length:100 mm
- Max. pressure:152 bar (2200 psi)
- Particle size:5 µm
- Pore size:175 Å
- Description:Preparative column, XtendedLife
- Endcapped:Yes
- USP code:L1
- pH range:2 - 9
- Surface area:220 m²/g
- Temperature limit:60 °C
- Carbon load:12%
- Packing Material:Spherical, fully porous, ultrapure silica
- Phase:aQ C18
Spécifications
A propos de cet article
Thermo Scientific Hypersil GOLD™ aQ Polar endcapped C18 preparative columns are perfect for challenging reversed phase separations using highly aqueous mobile phases. The columns come in a wide range of dimensions and an option for XtendedLife hardware which improves column lifetime by maintaining a uniform packed bed.
- Stability in highly aqueous mobile phases
- Alternative selectivity with polar endcapped C18 stationary phase
- Standard threaded and standard flange hardware
Alternative selectivity with polar endcapped C18 stationary phase:
Polar functional group in endcap provides further interaction mechanism for separation of polar compounds
Yields superior retention of polar compounds
C18 (USP L1) selectivity
Stability in highly aqueous mobile phases:
Applicable in 100% aqueous mobile phases
No loss of performance or stability
Standard threaded and standard flange hardware:
Designed for standard applications, expertly packed and robustly designed to provide versatile products for routine use
Standard threaded hardware for column int.Ø. <40 mm
Standard flange hardware for column int.Ø. ≥40 mm
Standard hardware can be modified on request to be compatible with SFC
XtendedLife hardware:
Improves column lifetime by incorporating an internal Dynamic axial compression (DAC) system, ensuring the media bed is continuously packed tightly
Compatible with SFC and is available in dimensions up to 50 mm internal diameter