VWR® Microcentrifuge Tubes for Boiling Applications
Catalog # 76332-076
Supplier: VWR International
Specifications
- Cap Type:Large, boil-resistant
- Sterility:Non sterile
- Volume:1.5 ml (max. 1.7 ml)
- Color:Assorted
- Cat. no.:76332-076
- Maximum RCF:30000×g
Specifications
About this item
Polypropylene tubes feature superior clarity and a positive seal design that withstands repeated cap closures and will not pop open during boiling.
- Graduations every 100 µl
- Tubes fit all standard rotors
- Certified RNase-, DNase-, and pyrogen-free
- Certified PCR inhibitor- and human DNA-free
- Autoclavable
- 1.5 ml tubes are rated to 30000 ×g when properly supported in the rotor
Temperature range is from –80 to +121 °C (–112 to 250 °F).
Ordering information: Assorted colors include red, blue, green, yellow, and purple tubes.
Frequently Bought Together