Spécifications
- Sterility:Sterile
- Volume:2.2 ml
- Color:Natural
- Material:PP
- Cat. no.:76329-998
- Well Bottom Shape:Square V
Spécifications
À propos de cet article
Heavy polypropylene deep well plates feature square wells, molded alphanumeric labeling, and smooth interior surfaces to ensure that all the samples can be pipetted.
- Alphanumeric indexing
- Square well with V-bottom design
- Autoclavable
- Freezable to –80 °C (–112 °F)
VWR® deep-well plates feature printed alphanumeric labeling and smooth interior surfaces to ensure easy pipetting. Plates and mats are free of RNase, DNase and human DNA (lot-by-lot certificates available).
Applications include HTS, combinatorial chemistry, library applications (compound storage), immunology (serial dilutions), cell culture (yeast growth, bacteria, T-Cells), DMPK (use with filtered plates on manifold), mini prep work, and master mixing for Next Gen sequencing.
They are designed to be manipulated by robotic systems and can be sealed using film or mats. The front notches are compatible with some Hamilton® platforms.