Plastic Transfer Pipettes, Argos Technologies
# de catalogue 75982-363
Fournisseur: Argos Technologies
Spécifications
- Capacity:1.7 ml
- Length:87 mm
- Sterility:Non sterile
- Description:Non-graduated
- Drop Size:25±1 ml
- Cat. no.:75982-363
- Packaging:Standard box
Spécifications
A propos de cet article
Perfect for single use fluid transfers.
- Can be frozen in liquid nitrogen
- Temperature range of –50 to 90 °C
- Can be gas sterilized
- Plastic reduces cell loss and protein loss, which often occurs with binding that takes place with glass alternatives
- Pipettes can be heat sealed to provide liquid tight transport, or storage of solutions
Argos Technologies transfer pipettes are manufactured from a custom grade low-density polyethylene (LDPE), making them the perfect substitute for breakable glass pipettes.
These single unit pipettes are disposable, therefore eliminating the risk of cross contamination without compromising the quality and precision needed to create controlled, repeatable, uniform drops. The unbreakable nature of these plastic pipettes eliminates the risk of injury or infection.
Certifications: CE certified.
Packaging: Most pipettes are packaged in a unique re-sealable dispenser box. The box is more robustly constructed than most competitive offerings, and the small, easy-to-use, dispenser allows pipettes to be conveniently located on any benchtop.
Customers Who Bought This Also Bought