Electronic Overhead Stirrers, MINISTAR digital
# de catalogue 76329-950
Fournisseur: IKA Works
Spécifications
- Max. viscosity:60000 mPas
- Description:MINISTAR 80 digital overhead stirrer
- Model:MINISTAR 80 digital
- Permissible ambient temperature:5…40 °C
- Speed range:50 - 500 rpm
- W×D×H:70×147×193 mm
- Chuck range:0.5 - 8.0 mm
- Permissible relative humidity:80%
- Max. stirring capacity H₂O:50 L
- Max. torque at chuck:80 Ncm
- Plug in coupling Ø:5.5 mm
- Power - motor input/output:32/22 W
- Weight:1.72 kg
Spécifications
A propos de cet article
These easy-to-use stirrers provide basic functionality in a compact design.
- Provide constant torque over the entire speed range
- Operation via a stable rotary knob
- Display clearly shows the rotational speed
- Stirrers have thermoplastic polymer housing with alu-cast coating
- Regular software updates can be undertaken rapidly and simply via the USB interface
The uncomplicated design and a focus on the most essential aspects make these stirrers reliable laboratory stirrers.
Certifications: IP protection class according to DIN EN 60529: IP 54.
Customers Who Bought This Also Bought