Spécifications
- Bath capacity:4 L
- Rotation speed:5 - 300 rpm
- W×D×H:500×430×410 mm (without glassware)
- Model:RV 10 auto pro FLEX
- Temperature range:Ambient…+180 °C
- Cooling surface:1500 cm²
- Protection class DIN EN 60529:IP 20
- Rotation speed setting:Digital
- Weight:18.60 kg
- Glass Coating:Without*
- Type:Flex package
Spécifications
A propos de cet article
Rotary evaporators with integrated heating bath, features include an innovative control concept with a bright, high-contrast, TFT, colour-graphic control panel, an integrated vacuum controller, cooling water monitoring and mature safety standards.
- All models have motorized lift with safety stop function
- Intuitive handling concept with simple menu navigation
- Integrated solvent library with 40 pre-set solvents and expansion option
- Programming option for up to 10 individual procedures
- Specific distillation parameters can be stored for standard distillation; measurements, and distillation type can be automatically transferred by the press of a key
- Operated via colour graphic display which shows distillation curves and has a choice of multiple languages
- USB port or the RS232 interface enable remote control with the software package and an update option with the firmware update tool
Unit features heating bath with handles, smooth start, right or left rotation, timer function, push-off mechanism for tightly fitting flasks, multi-language operating system, temperature safety circuit, automatic cooling water and heating bath management and automatic ventilation. Additional safety for users is provided by individually adjustable temperature safety circuits, protection against boiling dry, adjustable end-point recognition to prevent glass breakage, and a locking function.
Pro unit includes Vacstar digital can be controlled directly from the drive unit of the RV 10 auto through the data cable.
Please note: A vacuum source, vacuum check valve and cooling system are required but not supplied. Please contact your local Avantor sales office for advice and details.
* Delivered only with bath, pump and Woulf bottle. This package enables the customer to select the glassware set up for their specific application.