Order Entry
ContactUsLinkComponent
Heating bath, 4 l WATER ONLY
Heating Baths, HB eco
# de catalogue 76329-848
Fournisseur:  IKA Works
Heating bath, 4 l WATER ONLY
Heating Baths, HB eco
# de catalogue 76329-848
Fournisseur:  IKA Works

Spécifications

  • Temperature Range:
    RT*...99 °C
  • Description:
    HB Eco, Ø×H: 257×190 mm
  • Heating Capacity:
    1400 W
  • Exterior W×D×H:
    330×325×190 mm
  • Capacity:
    4 L
  • Weight:
    3.9 kg

Spécifications

A propos de cet article

HB Eco is a compact and ergonomic heating bath.

  • Maximum media temperature: 99 °C
  • Ergonomic handles
  • Temperature display
  • Alternating display of set-point and actual temperature
  • USB interface

Permissible ambient temperature 5 to 40 °C with 80% permissible relative humidity and frequency, 50/60 Hz.

Certifications: Protection class according to DIN EN 60529: IP 21, class designation acc. DIN 12876: I
Caution: * RT = Ambient
Customers Who Bought This Also Bought