VWR® Graduated Wide Mouth AC Round Bottles, Clear
Catalog # 76329-556
Supplier: VWR International
Specifications
- Cap size:48-400
- Cap Type:Black phenolic cap
- Capacity:120 ml (4 oz.)
- Color:Clear
- Cat. no.:76329-556
- Diameter ×H:51×102 mm
- Liner Material:PE Foam/PTFE
Specifications
About this item
VWR® Clear, graduated, wide mouth AC round bottles are manufactured from soda-lime glass that conforms to USP Type III requirements.
- Soda-lime glass fabrication
- Graduated
- Wide mouth
Bottles are available in three packaging options. They may be purchased in convenience packs with closures attached to help maintain cleanliness, in bulk packs with unattached closures in separate bags, or bulk packed without closures.
Frequently Bought Together