VWR® Traceable® Indoor/Outdoor Digital Thermometer with Giant Dual-Display and Calibration
# de catalogue 76326-136
Fournisseur: VWR International
Spécifications
- No. of channels:2 (Probe Channels)
- Probe:Ø 0.125"
- Description:Traceable® Indoor/Outdoor Digital Thermometer with Giant Dual-Display and Calibration
- Temperature accuracy:±2.0 °F (±1.0 °C)
- Temperature resolution:0.1 °C
- Probe cable length:120"
- Temperature range:0...122 °F (0...50 °C); Probe: –58...158 °F (–50...70 °C)
- Display:1.25" Display, 3.5-digit LCD
- Battery type:AAA Battery (Included)
Spécifications
A propos de cet article
Jumbo digital display is easy to read from distances.
- Get accurate, reliable measurements with included NIST-traceable calibration
- F/°C selectable
- Hi/Lo alarm
NIST-traceable calibration also helps you meet quality standards and regulatory compliance for ISO, FDA, cGMP, VFC, CAP, CLIA and Joint Commission requirements.
Certifications: NIST-Traceable
Delivery: Includes a probe, one AAA battery, and NIST-traceable calibration certificate with data.
Customers Who Bought This Also Bought