Student Dissection Scissors
# de catalogue 470315-162
Fournisseur: DR INSTRUMENTS INC. SE
Spécifications
- Description:Student Scissors
- Material:Stainless Steel
- Cat. no.:470315-162
- Length:115 mm (4.5")
- Blade Type:Sharp/Sharp
Spécifications
A propos de cet article
Student grade.
- Stainless steel construction
- Sharp /sharp point configuration
Easier for students to use, these scissors are a durable stainless steel construction. Unlike a surgical style scissor, these have a gap between the handles when closed giving a shorter travel length for students cutting closer to the pivot point.
Caution: These instruments are intended for training and educational use only. These are not intended for human or animal procedures.
Customers Who Bought This Also Bought