Corning® Lambda™ EliteTouch™ 8 and 12 Channel Pipettors, Corning
# de catalogue 76319-702
Fournisseur: Corning
Spécifications
- Accuracy:±10.0 - ±2.0%
- Volume:0.5 -10 µl
- Description:Lambda™ EliteTouch™ 8-Channel Pipettor
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:I-RECs, ISO 14001 - Warsaw
- Cat. no.:76319-702
- Precision:≤1.5 - ≤0.6%
Spécifications
A propos de cet article
Lambda™ EliteTouch™ pipettors have been engineered to provide the highest levels of ergonomics, accuracy, and precision.
- Ergonomic handle design for perfect fit in both right and left hands
- Convenient one-hand volume setting with auto-lock system prevents accidental volume change during work
- 4-digit counter for greater precision, perfectly positioned for visibility at all times
- Fully autoclavable and UV-resistant for sample protection against contaminations
- The multi-channel shafts retract individually for perfect tip loading and easier tip ejection
- Easy in-lab calibration helps to quickly adjust the pipettor to various liquid types
- Individually tested and supplied with a certificate of quality
Lightweight construction, contoured shape of the handle, and a 4-digit counter were designed to guarantee comfortable pipetting. All pipettors feature smooth plunger movement and extremely low pipetting forces to reduce wrist strain and fatigue (RSI). Colored pushbuttons (included) can help identify a user or application for sample safety and lower the risk of cross-contamination.
Certifications: Calibration certificate under ISO 8655.
Delivery: Three-year manufacturer warranty included.
Customers Who Bought This Also Bought