Spoon Spatulas, Stainless Steel, Bürkle
Spoon spatula, Stainless Steel AISI 304 (1.4301), 180 mm (7.09"), 4 ml (0.14 oz.)
76319-754
: 5386-0022
These spoon spatulas can be used in many different applications. This double-sided, multi-purpose device features a spoon on one side and a spatula on the other, making it possible to sample and process a variety of media such as powders, granulates, pastes, and liquids.
- Stainless steel AISI 304 (1.4301)
- High-gloss polished
- Double-sided function
- Manufactured from a single piece of stainless steel, the spoon spatula has no edges, crevices, or undercuts
Product residue or cleaning agents cannot be deposited, and the possibility of cross-contamination or impurities is eliminated. It is ideal for use in chemistry, the pharmaceutical industry, cosmetics, and the food industry.
- Capacité:4 ml (0.14 oz.)
- Désignation:Spoon spatula
- Longueur:180 mm (7.09")
- Matière:Stainless Steel AISI 304 (1.4301)



