Micro Spatula, Stainless Steel, Bürkle
Catalog # 76319-752
Supplier: BURKLE INC
Specifications
- Capacity:1.25 ml (0.04 oz.)
- Description:Micro spatula
- Length:170 mm (6.69")
- Material:Stainless steel
- Cat. no.:76319-752
Specifications
About this item
The micro spatula can be used for reliably measuring, sampling, or processing small amounts of powder, chemicals, pastes, creams, or active ingredients.
- Stainless steel AISI 304 (1.4301)
- High-gloss polished
- Manufactured entirely without edges, crevices, or undercuts
This eliminates the possibility of impurities or cross-contamination, as no product residue or cleaning agents can be deposited. The micro spatula is ideal for use in the pharmaceutical industry as well as food and beverage, and cosmetics.
Customers Who Bought This Also Bought