Glass Evaporating Basins
# de catalogue 470313-932
Fournisseur: Wards
Spécifications
- Capacity:500 ml
- Ø:2.3" (Base), 5.2" (Top)
- Height:2.5"
- Cat. no.:470313-932
Spécifications
A propos de cet article
Ideal for drying applications in microwave and ovens.
Evaporating basins made of borosilicate glass. The basins have a flat bottom with spout for easy pouring.
Eisco Labs borosilicate glass has the following heat tolerances:
Strain Point: –515 °C
Annealing Point: 565 °C
Softening Point: 820 °C
Customers Who Bought This Also Bought