Short Stem Funnels, G.S.C International
Catalog # 470313-428
Supplier: GSC International
Specifications
- Cat. no.:470313-428
- Stem O.D.:14 mm
- Stem Length:107 mm
- Top Diameter:120 mm
Specifications
About this item
These funnels are made from borosilicate glass and have a short stem.
- Resistant to breakage
Let's be real - glassware can be a real pain. Constantly worried about it cracking or shattering, right? This funnel is made from tough borosilicate glass that can handle thermal shock like a champ. Whether you're using it for science experiments, classroom demonstrations, or just everyday lab work, this funnel is built to last. No more tiptoeing around, afraid of breaking the bank on replacement pieces. With this funnel, you can focus on the task at hand without the fragility stress. Durable, dependable, and ready to tackle any challenge you throw its way - this is the glassware you've been searching for.
Customers Who Bought This Also Bought