Polystyrene Petri Dishes
# de catalogue 470313-486
Fournisseur: GSC International
Spécifications
- Ø:90 mm
- Sterility:Sterile
- Description:Petri Dish
- Height:15 mm
- Diameter ×H:90×15 mm
Spécifications
A propos de cet article
These sterile, two-piece polystyrene Petri dishes are sold in sleeves of 20.
Disposable polystyrene.
Customers Who Bought This Also Bought