Specifications
- Glove Color:Gray
- Glove size:M
- Ambidextrous/Hand-specific:Hand-specific
- Disposable / reusable:Reusable
- Latex/Latex-free:Latex-free
- Powdered/Powder-free:Powder-free
- Length:262 mm (10.2")
- Liner material:AxiFybr™
- Finish:Nitrile Dip
- Gauge:18 Gauge
- Cuff style:Knit Wrist
- Cuff length:262 mm (10.2")
- Sterility:Non Sterile
- FDA regulated:+
- EN norm:EN 420:2003+A1: 2009, EN 388:2016, 21 CFR 177.1520
- Cat. no.:76313-846
- Packaging:12 Pairs/Bag, 6 Bags/Case
Specifications
About this item
Proprietary AxiFybr™ yarn is engineered at the molecular level enabling GraphEx® products to provide the highest level of cut protection with improved comfort, fit, and flexibility.
- Even at advanced abrasion levels, these are touch-screen compatible
- Proprietary yarn technology is 45% stronger and 21% more cut-resistant without sacrificing fit or comfort
- Hi-Vis cuff provides instant indication of specific cut level and size from a distance
SW GraphEx™ cut resistant gloves with AxiFybr™ introduces a new proprietary yarn, engineered at the molecular level, enabling GraphEx™ gloves to provide the highest level of cut protection without loss of comfort, fit, and flexibility. Because of the AxiFybr™ high cut resistance, GraphEx™ gloves are more dexterous than similar rated gloves, allowing for greater protection without hand fatigue.
GraphEx™ liners are prewashed and form fitted to reduce strain on hands and allow for exceptional breathability. These gloves are ¹/₄ dipped in black micro porous nitrile.
This palm and finger coating provides high abrasion resistance that extends the use of the gloves by two-fold. The nitrile coating also offers superior touchscreen sensitivity.