Order Entry
ContactUsLinkComponent
FLUOROMETER CUVETTE UV WITH PTFE 2 MM
Macro Fluorescence Cuvette with PTFE Cover (Lightpaths: 1 - 100 mm), Type 1FL
# de catalogue 76314-022
Fournisseur:  FIREFLYSCI, INC.
Macro Fluorescence Cuvette with PTFE Cover (Lightpaths: 1 - 100 mm), Type 1FL
# de catalogue 76314-022
Fournisseur:  FIREFLYSCI, INC.

Spécifications

  • Capacity:
    0.700 ml
  • Material:
    UV quartz (190 - 2500 nm)
  • Lightpath:
    2 mm
  • Cat. no.:
    76314-022
  • External Dimensions:
    4.5L×12.5W×45H mm
  • Internal Dimensions:
    2L×10W×45H mm

Spécifications

A propos de cet article

Firefly's basic cuvette for fluorometric applications.

  • Fire-fused to ensure that cuvettes are robust and durable
  • Available in different materials: Optical glass, pyrex glass (10 mm only), UV quartz, IR quartz
  • Lightpaths from 1 to 100 mm available
  • Four windows and base optically polished
  • Includes PTFE cover

This cell is the same build as the Type 1 with the only difference being that all four sides and the base are polished.

Customers Who Bought This Also Bought