KIMBLE® GLS 80® Media Bottles, Amber, Wide Mouth, with Blue Polypropylene Caps, DWK Life Sciences
# de catalogue 76312-286
Fournisseur: DWK Life Sciences (KIMBLE)
Spécifications
- Capacity:500 ml
- Color:Amber
- Description:GLS 80 Wide Mouth Media Bottles
- Cat. no.:76312-286
- Cap Color:Blue
Spécifications
A propos de cet article
Get the versatility, purity, and durability needed to achieve results for demanding laboratory storage, bioprocess, and production applications.
- Blue, quick-release, linerless polypropylene closure and pour ring are rated up to 140 °C
- Amber tinted bottles provide UV light protection up to 500 nm
- Autoclavable
Ideal for storage and transport of high-value sample substances, with a wide-mouth design that provides ease of use for filling and dispensing of powders, viscous liquids, and slurries. Durable, fired on ceramic ink graduations and marking patch withstand the rigors of daily laboratory, bioprocess, and production use. KIMBLE® 3.3 borosilicate glass is low-extractable, USP Type 1, with a full temperature and chemical resistance range.
Customers Who Bought This Also Bought