KIMBLE® GLS 80® Media Bottles, Clear, Wide Mouth, with Blue Polypropylene Caps, DWK Life Sciences
Catalogue # 76312-272
Fournisseur: DWK Life Sciences (KIMBLE)
Spécifications
- Capacity:500 ml
- Color:Clear
- Description:GLS 80 Wide Mouth Media Bottles
- Cat. no.:76312-272
- Cap Color:Blue
Spécifications
À propos de cet article
Get the versatility, purity, and durability needed to achieve results for demanding laboratory storage, bioprocess, and production applications.
- Wide-mouth design
- Kimax® 3.3 borosilicate glass, USP Type 1
- Autoclavable
Ideal for storage and transport of high-value sample substances, with a wide-mouth design that provides ease of use for filling and dispensing of powders, viscous liquids, and slurries. Durable, fired on ceramic ink graduations and marking patch withstand the rigors of daily laboratory, bioprocess, and production use. Glass is low-extractable, with a full temperature and chemical resistance range. Complete with blue, quick-release, linerless polypropylene closure and pour ring. Rated up to to 140 °C.