VWR® Vacuum Filtration Reservoir Bottles, PS
# de catalogue 76311-774
Fournisseur: VWR International
Spécifications
- Capacity:500 ml
- Sterility:Sterile
- Description:Reservoir Bottle
- Material:PS
Spécifications
A propos de cet article
Sterile polystyrene collection reservoir bottles for solution storage.
- DNase/RNase-free and non-pyrogenic
- Concave design for easy handling
- Sterilized by gamma radiation
Available in 150, 250, 500, and 1000 ml sizes.
Customers Who Bought This Also Bought