VWR® Irradiated Vinyl Cleanroom Tapes
Catalog # 76311-316
Supplier: VWR International
Specifications
- Width:1.27 cm (0.5")
- Color:White
- Description:Vinyl tape, irradiated
- Length:36 yds. (32.9 m)
- Material:Vinyl film, rubber adhesive
- Cat. no.:76311-316
Specifications
About this item
An irradiated vinyl tape with low particulate and bio-burden counts for use in critical and aseptic cleanroom applications, including sealing environmental monitoring plates and clean construction areas.
- Low particulate and bio-burden counts
- Ideal for sealing, color-coding, and marking in aseptic area
- Irradiated, pressure-sensitive vinyl tape
- Processed in a cleanroom
- Individually double bagged
- Can be written on with cleanroom pen
- Available in a range of widths
- 3" plastic core
- Roll length: 33 m (36 yard)
Processed in a controlled environment, wound on a plastic core, and individually double bagged. Each roll is 36 yards and available in 0.5, 0.75, 1, or 2" widths.
Delivery: Supplied with full certification of irradiation and lot traceability.
Customers Who Bought This Also Bought