Order Entry
ContactUsLinkComponent
Rectangular Ice Pan Eva W/ Lid Purple 4L
Argos Technologies® PolarSafe® EVA Foam Ice Buckets and Pans, Cole-Parmer
# de catalogue 76302-986
Fournisseur:  Argos Technologies
Rectangular Ice Pan Eva W/ Lid Purple 4L
Argos Technologies® PolarSafe® EVA Foam Ice Buckets and Pans, Cole-Parmer
# de catalogue 76302-986
Fournisseur:  Argos Technologies

Spécifications

  • Capacity:
    4 L
  • Color:
    Purple
  • Description:
    Rectangular
  • Cat. no.:
    76302-986

Spécifications

A propos de cet article

Mess-free superior insulation for any cryogenic medium.

  • Ethylene vinyl acetate is leak proof and will not sweat
  • Thick, nontoxic foam is compatible with a variety of cryogenic media
  • Ergonomic handles on bases and lids are glove friendly
  • Pour spouts make cleanup easy
Customers Who Bought This Also Bought