To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Color:Pink
- Description:Multiple Use Drawing Needles
- Length:25.4 mm (1.00")
- Cat. no.:76302-842
- Gauge:18
Specifications
About this item
These needles are ideal for use in routine blood collection procedures.
- Color-coded for simple identification of needle gauge
- Designed for single use
- Single-sample needles for veterinary use only
They are designed exclusively for single use, and feature color-coded protective needle caps to simplify identification of the needle gauge. Pink caps correspond to 18G needles, yellow caps to 20G, green caps to 21G, and black caps to 22G. Available in two lengths, 25.4 or 38.1 mm (1 or 11/2"). Single-sample needles are designed for veterinary use only.